Scouring Sponge in Stainless Steel

Part #D646765  |  Item #7467359  |  Manufacturer Part #646765

Call for Pricing

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel sponges for heavy-duty cleaning jobs
  • For use on walls, tables, fixtures, countertops, floors, utensils, and stainless steel stove hoods
  • Will not rust, splinter or corrode
  • Very aggressive action makes easy work of tough cleaning jobs

Specifications

Application: Baking Dishes, Grill, Ovens, Pots

Color Finish: Stainless Steel

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Stainless Steel

Product Type: Sponge