Lead Law Compliant 8 Gallon FS Stainless Steel Water Cooler E/PRF
Double Bubbler™ Lead Law Compliant 8 Gallon FS Stainless Steel Water Cooler E/PRF
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Vandal-resistant bubbler is chrome plated with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.
- Traditional floor mount design allows for free-standing or wall backed installations.
- Stainless steel finish is corrosion resistant and attractive.
- Rated for indoor use.
- Water cooled condenser is quiet and sparkless.
- Unit is UL listed for use in hazardous locations (see specification sheet for specific certifications on flammable gas, dust and debris).
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Double Bubbler™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Height:
- 40 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Cooler
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Type:
- HXP8WQSS
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 13-1/4 in