Mercury Double Pump Duty Float Switch N\0 15 ft

You last purchased this on
 
SJE Rhombus

Double Float® Master Mercury Double Pump Duty Float Switch N\0 15 ft

  • Fast #
  • Part #S1002022
  • Item #314455
  • Manufacturer Part #1002022
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

Double Float® Master Mercury Double Pump Duty Float Switch N\0 15 ft

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Controls a much wider range than a single float
  • It is well-suited for confined applications requiring an accurate pumping range
  • This mechanically activated, pump switch controls pumps up to 15 FLA 90 LRA, 120 VAC or 240 VAC provides automatic control of pumps in non-potable water and sewage applications automatic control of pumps
  • The holding relay eliminates pump chatter in turbulent conditions allowing the Double Float® Master pump switch to operate relay control panels for larger pump applications
  • No mercury
  • Pump switch consists of two mechanical floats and a splice tube. The splice tube contains a holding relay which enables the floats to function in series
  • It is not sensitive to rotation or turbulence
  • Requires Certification

Specifications

AMP:
15, 55
Cable Length (ft):
15 ft
Collection:
Double Float® Master
Cord Length:
15 ft
Diameter:
3-19/50 in
Horsepower:
1 hp
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Power Source:
AC
Temperature Range:
Up to 140 Deg F (Up to 60 Deg C)
Volts:
120V