Double Float® Master 20 Double Flat Down 230 Volts 15A With Plug

Part #S1002040  |  Item #490888  |  Manufacturer Part #1002040

$ 155.27 EACH

Type:

S1002040

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This mechanically activated, pump switch controls pumps up to 15 FLA 90 LRA, 120 VAC or 240 VAC provides automatic control of pumps in non-potable water and sewage applications automatic control of pumps
  • Controls a much wider range than a single float
  • It is well-suited for confined applications requiring an accurate pumping range
  • It is not sensitive to rotation or turbulence
  • Pump switch consists of two mechanical floats and a splice tube. The splice tube contains a holding relay which enables the floats to function in series
  • The holding relay eliminates pump chatter in turbulent conditions allowing the Double Float® Master pump switch to operate relay control panels for larger pump applications
  • No mercury

Specifications

AMP: 15

Application: [Non-potable Water, Sewage]

CSA Certified: Yes

Cable Length ft : 20 ft

Collection: Double Float® Master

Height: 3-5/16 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: No

Power Source: AC

Type: S1002040

UL Listed: No

Volts: 230V