Mercury Double Pump Duty Float Switch N\0 30 ft
Double Float® Master Mercury Double Pump Duty Float Switch N\0 30 ft
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controls a much wider range than a single float
- It is well-suited for confined applications requiring an accurate pumping range
- This mechanically activated, pump switch controls pumps up to 15 FLA 90 LRA, 120 VAC or 240 VAC provides automatic control of pumps in non-potable water and sewage applications automatic control of pumps
- The holding relay eliminates pump chatter in turbulent conditions allowing the Double Float® Master pump switch to operate relay control panels for larger pump applications
- No mercury
- Pump switch consists of two mechanical floats and a splice tube. The splice tube contains a holding relay which enables the floats to function in series
- It is not sensitive to rotation or turbulence
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Cable Length (ft):
- 30 ft
- Collection:
- Double Float® Master
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Power Source:
- AC
- Volts:
- 230V