3 in. Steel Round Head Screw Shank Nails (4000 per Box)
3 in. Steel Round Head Screw Shank Nails (4000 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Wood
- Head Style:
- Round Head
- Length:
- 3 in
- Material:
- Steel
- NSF Certified:
- No
- Package Quantity:
- Box of 4000
- Shank Style:
- Screw