Lok-21® DR25 PVC Grip Joint Pressure Pipe

DR25PP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3139, ASTM F-477
AWWA Specifications
AWWA C-900
CSA Certified
CSA B137.3
Collection
Lok-21®
Color Finish
Purple
End Connection 1
Grip Joint
End Connection 2
Grip Joint
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
165 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
5 in
Pipe Tubing Size
4 in
Schedule Class
DR 25
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday