1-1/2 x 1/8 in. 1200 psi Ring Gasket in Blue

Part #D1503504RGJA  |  Item #1334936

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent sealability

Specifications

Color Finish: Blue

Inside Diameter: 1/8 in

Maximum Pressure: 1200 psi

Maximum Temperature: 700

Outside Diameter: 1-1/2 in