Draco Mechanical Supply

1-1/4 x 0.0625 in. Rubber Ring Gasket

Part #D3462900RGH116

Diameter:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 1-1/4 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Rubber

NSF Certified: No

Product Type: Gasket

Thickness: 0.0625 in

UL Listed: No