Draco Mechanical Supply

1 in. 150# Flat Face Gasket

Part #D1502900FFGG116

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586

Color Finish: Black

Diameter: 1 in

GSA Approved: No

IAPMO Listed: No

Material: Aramid Fiber

Maximum Pressure: 1000 psig

Maximum Temperature: 700

NSF Certified: No

Type: D1502900FFGG116

UL Listed: No