1 x 1/8 in. 1200 psi Ring Gasket

Part #D1503510RGGA  |  Item #1334882

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Fitting Type: Gasket

Inside Diameter: 1 in

Maximum Pressure: 1200 psi

Maximum Temperature: 500

Type: D1503510RGGA