10 x 1/8 in. 1000 psi Flat Face Gasket

Part #DV150FFG10A  |  Item #1335548

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2000

Fitting Type: Gasket

Inside Diameter: 1/8 in

Material: Viton®

Maximum Pressure: 1000 psi

Maximum Temperature: 400

Outside Diameter: 10 in