12 in. 150# Mechanical Supply Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

12 in. 150# Mechanical Supply Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

12 in. 150# Mechanical Supply Ring Gasket

  • Fast #
  • Part #D1503510RG12A
  • Item #4374854
  • Manufacturer Part #1503510RG12A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-36, ASTM F-38, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104
Color Finish Category:
Whites
Color Finish Name:
Off White
Diameter - Outside:
12 in
Fitting Type:
Gasket, Ring
GSA Approved:
No
IAPMO Listed -:
No
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No