1/2 in. Ring Gasket
1/2 in. Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 1/2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Thickness:
- 1/8 in
- Type:
- D1503510RGDA
- UL Listed:
- No