14 x 1/8 in. 150# Ring Gasket

Part #D1503510RG14A  |  Item #1335321

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Clean Bagged: No

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 14 in

NSF Certified: No

Pressure Class: 150#

Thickness: 0.125 in

UL Listed: No