0 items

Draco Mechanical Supply 150# Envelon Ring Gasket

DERG1503565A

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Direct sintering of GYLON® layers prevents leak paths and adhesive contamination
  • Easy to install
  • Ideal for worn, warped or pitted flanges
  • Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
  • Minimizes inventory
  • Rigid core facilitates installation of large gaskets
  • Soft, deformable exterior conforms to surface irregularities
  • Stable blue core improves cold flow resistance
  • Tighter seal
  • Unitized construction avoids jacket foldover

SPECIFICATIONS

Color Finish
White
Diameter
2 in
Inside Diameter
2-19/50 in
Maximum Pressure
1200 psi
Maximum Temperature
500

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday