Draco Mechanical Supply 150# Flat Face Gasket

D1502900FFG116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent sealability
  • Good for general service
  • Improved thermal stability

SPECIFICATIONS

Color Finish
Black
Diameter
12 in
Inside Diameter
1/16 in
Maximum Pressure
1000 psi
Maximum Temperature
700

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday