0 items

Draco Mechanical Supply 150# Gasket Ring

D1503000RG116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, energy consumption
  • Excellent sealability
  • Ideal for utility services
  • Unique blend of aramid fibers, fillers, and a NBR rubber binder provides improved torque retention and drastically lowered emissions levels

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Blue
Diameter
3/4 in
GSA Approved
No
IAPMO Listed
No
Maximum Pressure
1000 psi
Maximum Temperature
700
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday