0 items

Draco Mechanical Supply 150# Gasket Ring

D1503510RGA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Branding and color coding
  • Chemical resistance
  • Cost savings
  • Largest sheet sizes
  • Reduced creep relaxation
  • Tighter seal

SPECIFICATIONS

Diameter
1-1/2 in
Inside Diameter
1/8 in
Maximum Pressure
1200 psi
Maximum Temperature
500

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday