Draco Mechanical Supply 1/8 in. 1200 psi Ring Gasket in Grey

D1503700RGA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Excellent sealability
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Unique blend of aramid fibers

SPECIFICATIONS

Color Finish
Grey
Diameter
2 in
Inside Diameter
2-19/50 in
Maximum Pressure
1200 psi
Maximum Temperature
700

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday