Draco Mechanical Supply 1/8 in. 150 psi EPDM Flat Face Gasket

DE150FFGA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
Diameter
2 in
Material
Rubber
Material Type
EPDM
Maximum Pressure
150 psi
Maximum Temperature
225

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday