Draco Mechanical Supply 1/8 in. Ring Gasket in Black

D1502930RGA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent sealability
  • Good for general service
  • Ideal for utility services
  • Improved thermal stability
  • Media: water, steam, refrigerants, oils, fuels, mild acids, and mild alkalies

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Diameter
2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Thickness
1/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday