2-1/2 in. 150# Gasket Ring

Part #D1503510RGLA  |  Item #1335087

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2-1/2 in

NSF Certified: No

Pressure Class: 150#

Type: D1503510RGLA

UL Listed: No