Draco Mechanical Supply 2 x 1/16 in. 150 psi Remote Reader Ring Gasket

D150RRRGK116

Diameter

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Diameter
2 in
Material
Rubber
Material Type
Neoprene
Maximum Pressure
150 psi
Maximum Temperature
225

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday