2 x 1/8 in. 1200 psi Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

2 x 1/8 in. 1200 psi Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

2 x 1/8 in. 1200 psi Ring Gasket

  • Fast #
  • Part #D1503510RGKA
  • Item #1335041
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
2 in
Fitting Type:
Gasket
Maximum Temperature:
500
Pressure - Maximum:
1200 psi
Thickness:
1/8 in
Type:
D1503510RGKA