Draco Mechanical Supply
3 x 1/16 in. 1200 psi Ring Gasket in White
Part #DERG1503565M116 | Item #1335120
Call for Pricing
EACH
Inside Diameter
Product Details
- Soft, deformable exterior conforms to surface irregularities
- Stable blue core improves cold flow resistance
- Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
Documents
Specifications
Color Finish: White
Inside Diameter: 3-1/2 in
Maximum Pressure: 1200 psi
Maximum Temperature: 500