3 x 1/16 in. Ring Gasket in Grey and Black

Part #D1503400RGM116  |  Item #1334719

Call for Pricing EACH

Inside Diameter:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent sealability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Media: water, saturated steam, and inert gases

Specifications

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-1315, ASTM F-1315, ASTM F-433, ASTM D149, ASTM F-586, ASTM F-104]

CARB OTC LEED Compliant: No

Color Finish: [Grey, Black]

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3 in

Maximum Pressure: 1200 psi

Maximum Temperature: 700

NSF Certified: No

Thickness: 1/16 in

UL Listed: No