Draco Mechanical Supply

3 x 1/8 in. 1000 psi Ring Gasket

Part #DV150RGMA

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2000

Diameter: 3 in

Inside Diameter: 1/8 in

Material: Viton®

Maximum Pressure: 1000 psi

Maximum Temperature: 400