3 x 1/8 in. 1200 psi Ring Gasket

Part #D1503510RGMA  |  Item #1335126

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Tighter seal
  • Reduced creep relaxation
  • Chemical resistance
  • Cost savings
  • Largest sheet sizes
  • Branding and color coding

Documents

Specifications

Fitting Type: Gasket

Inside Diameter: 1/8 in

Maximum Pressure: 1200 psi

Maximum Temperature: 500

Outside Diameter: 3 in

Type: D1503510RGMA