3/4 in. 150# Mechanical Supply Ring Gasket

Part #D1503510RGFA  |  Item #4381915  |  Manufacturer Part #1503510RGFA

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104]

Color Finish: Off White

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3/4 in

Maximum Pressure: 1200 psi

Maximum Temperature: 500

NSF Certified: No

UL Listed: No