36 x 1/8 in. Remote Reader with Sheet Package Gasket

Part #DRRRG36A  |  Item #1334973

Call for Pricing EACH

Length:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 36 in

NSF Certified: No

Thickness: 1/8 in

UL Listed: No