Draco Mechanical Supply

4 x 1/8 in. 1200 psi Ring Gasket in Grey

Part #D1503700RGPA

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent sealability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption

Specifications

Color Finish: Grey

Diameter: 4 in

Inside Diameter: 4-1/2 in

Maximum Pressure: 1200 psi

Maximum Temperature: 700