Draco Mechanical Supply

4 x 1/8 in. 1200 psi Ring Gasket in White

Part #DERG1503565PA

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tighter seal
  • Soft, deformable exterior conforms to surface irregularities
  • Ideal for worn, warped or pitted flanges
  • Stable blue core improves cold flow resistance
  • Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
  • Direct sintering of GYLON® layers prevents leak paths and adhesive contamination
  • Easy to install
  • Unitized construction avoids jacket foldover
  • Rigid core facilitates installation of large gaskets
  • Minimizes inventory

Specifications

Color Finish: White

Diameter: 4 in

Inside Diameter: 4-1/2 in

Maximum Pressure: 1200 psi

Maximum Temperature: 500