6 x 1/8 in. Ring Gasket in Off White

Part #D1503510RGUA  |  Item #1335409

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-1315, ASTM F-1315, ASTM F-433, ASTM D149, ASTM F-586, ASTM F-104]

CARB OTC LEED Compliant: No

Color Finish: Off White

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 6 in

Maximum Pressure: 1200 psi

Maximum Temperature: 500

NSF Certified: No

Thickness: 1/8 in

Type: D1503510RGUA

UL Listed: No