Draco Mechanical Supply

8 in. Flat Face Rubber Flange Gasket

Part #D150RRFFGXA

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 8 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Rubber

NSF Certified: No

Pressure Class: 150#

Product Type: Gasket

Thickness: 0.125 in

UL Listed: No