8 x 1/8 in. 1000 psi Flat Face Gasket

You last purchased this on
 
Draco Mechanical Supply

8 x 1/8 in. 1000 psi Flat Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

8 x 1/8 in. 1000 psi Flat Face Gasket

  • Fast #
  • Part #DV150FFGXA
  • Item #1335485
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Diameter - Inside 1:
8 in
Diameter - Outside:
8 in
Fitting Type:
Gasket
Material:
Viton®
Maximum Temperature:
400
Pressure - Maximum:
1000 psi
Thickness:
1/8 in