8 x 1/8 in. 1200 psi Ring Gasket
8 x 1/8 in. 1200 psi Ring Gasket
Frequently Purchased Together
Product Details
- Reduced creep relaxation
- Chemical resistance
- Tight seal
- Branding and color coding
- Largest sheet sizes
- Cost savings
Documents
Specifications
- Diameter - Outside:
- 8 in
- Fitting Type:
- Gasket, Ring
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Thickness:
- 1/8 in