8 x 1/8 in. 1200 psi Ring Gasket in Grey
8 x 1/8 in. 1200 psi Ring Gasket in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique blend of aramid fibers
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Excellent sealability
- Meets ENISO 108919.
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 8-31/50 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1200 psi