6 x 0.0625 in. 300# Aramid Fiber and NBR Ring Type Joint Gasket
Blue-Gard® Style 3000 6 x 0.0625 in. 300# Aramid Fiber and NBR Ring Type Joint Gasket
Frequently Purchased Together
Product Details
Specifications
- Application:
- Utility Services, Water, Aliphatic Hydrocarbons, Oil, Gasoline
- Clean Bagged:
- No
- Collection:
- Blue-Gard® Style 3000
- Diameter - Inside 1:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Ring Type Joint
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fiber, Plastic
- Material Type:
- Aramid, NBR
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 300#
- Thickness:
- 0.0625 in
- UL Listed:
- No