Draco Mechanical Supply

Blue-Gard® Style 3000 8 x 0.0625 in. 150# PTFE and NBR Full Face Gasket

Part #D1503000FFGX116

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM F-104, ASTM F-36A, ASTM F-146]

Application: [Water, Aliphatic Hydrocarbons, Oil, Gasoline]

Clean Bagged: No

Collection: Blue-Gard® Style 3000

Color Finish: Blue

FM Approved: No

Flange Type: Full Face

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 8 in

Material: [Plastic, Rubber]

Material Type: [PTFE, NBR]

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Minimum Temperature: -100

NSF Certified: No

Outside Diameter: 13-1/2 in

Pressure Class: 150#

Thickness: 0.0625 in

UL Listed: No