3 x 0.0625 in. 150# PTFE and Silica Ring Type Joint Gasket
Gylon® Style 3500 3 x 0.0625 in. 150# PTFE and Silica Ring Type Joint Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-361, ASTM F-37A
- Application:
- Chemical Processing, Petrochemical Industry, Food Processing
- Clean Bagged:
- No
- Collection:
- Gylon® Style 3500
- Color Finish Name:
- Fawn
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 5-3/8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Ring Type Joint
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Mineral
- Material Type:
- PTFE, Silica
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Pressure - High:
- 1200
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- UL Listed:
- No