Dragon Valves

1/4 in. 316 Stainless Steel Compression Globe Valve

Part #DP3354PT  |  Manufacturer Part #P3354PT

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Material: Stainless Steel

Material Type: 316

Pressure Class: 3000#

Valve Size: 1/4 in

Valve Type: Globe Valve