1/4 in. 316 Stainless Steel FNPT 6000# Globe Valve

You last purchased this on
 
Dragon Valves

1/4 in. 316 Stainless Steel FNPT 6000# Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dragon Valves

1/4 in. 316 Stainless Steel FNPT 6000# Globe Valve

  • Fast #
  • Part #D10M053
  • Item #3041042
  • Manufacturer Part #10M053
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
6000#
Temperature Rating:
150
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Bonnet Type:
Screw-in
Valve Size:
1/4 in
Valve Type:
Globe Valve
Weight:
12 lb