Drain Stopper

DRP5648

Color Finish

Starting at $11.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • For replacement in lavatory sinks
  • Genuine Delta Repair Part
  • Horizontal rod sold separately
  • Metal pop-up drain
  • Needs 3 handles to complete
  • Vertical spray

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday