1-1/2 in. PTFE Fiberglass Flange Shield
1-1/2 in. PTFE Fiberglass Flange Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PTFE coated fiberglass cloth
- Reinforced, 3-ply construction
- Most popular style
- Fire resistant
- Maximum operating temperature of 450° F
- Leak indicating patch standard
- Insert in center provides fourth protective layer
Documents
Specifications
- Coating:
- PTFE
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Fiberglass
- Pressure Class:
- 150#
- Product Type:
- Flange Shield
- Temperature Range:
- Up to 450 Deg F