0 items

Dreamline® Unidoor 29 in. Frameless Hinged Shower Door with Clear Glass

DSHDR20297210F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven walls); Reversible for a right or left door opening
  • Configuration: Single panel swing shower door
  • Frameless glass design to give an open and airy feel to your shower space; Solid brass wall-to-glass self-closing hinges
  • Hardware Finish: Chrome; Glass Type: Clear
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Model Size: 29 in. W x 72 in. H; Walk-in Opening: 28 in.
  • Premium 3/8 in. (10mm) thick certified tempered glass; DreamLine® ClearMax™ water repellant and stain resistant coating
  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Unidoor
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
72 in
IAPMO Listed
No
Material
Brass, Tempered Glass
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday