0 items

Dreamline® Prism Lux 34-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass

DSHEN2234340

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls)
  • Hardware Finish: Chrome
  • Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze or Satin Black hardware finish limited to 1 (one) year warranty)
  • Model Size: 34-5/16 in x 34-5/16 in x 72 in; Walk-In Opening: 23-5/8 in; Fully frameless design
  • Pictured SlimLine shower base is not included (sold separately); Drilling into the threshold is required for installation of this product
  • Premium 3/8 in (10mm) certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Professional installation recommended; IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Side panels are attached to wall by solid brass brackets and Support Arms for stability
  • Solid brass glass-to-glass self-closing hinges; Reversible for a right or left door opening
  • The DreamLine Essence-H is a semi-frameless sliding bypass shower or tub door with a modern, elegant design and a striking look. The Essence-H has thick tempered glass combined with sleek rollers for smooth gliding action. SafeClose bumper guides offer glass safety and operational security for the Essence-H.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Prism Lux
Color Finish
Chrome
Color Finish Category
Chromes
Depth
34-5/16 in
ETL Listed
No
FM Approved
No
GSA Approved
No
Glass Type
Clear
Handle Type
Grip
Height
72 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
2 Wall Corner
Length
34-5/16 in
Material
Aluminum, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
34-5/16 in x 34-5/16 in x 72 in
Thickness
3/8 in
Title
DreamLine Prism Lux 34 5/16 in D x 34 5/16 in W x 72 in H Fully Frameless Hinged Shower Enclosure in Chrome
UL Listed
No
Weight
159-17/100
Width
34-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday