0 items

Dreamline® Aqua Uno 34 in. Frameless Hinged Tub and Shower Door with Clear Tempered Glass

DSHDR3534586

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ATTENTION! This model has NO adjustment for width or out-of-plumb; Reversible for a right or left wall installation to fit your specific layout
  • Also available with Optional Extender Panel (SHDR-3534586-EX) or Return Panel (SHDR-3534586-RT) configurations
  • Configuration consists of a Single Panel Swing Door; Great choice for smaller bathrooms, where a sliding door will not work
  • Model Size: 34 5/16 in. W x 58 in. H; Walk-in Opening: 59 1/2 in. (in a 60 in. opening space); Hardware Finish: Chrome
  • Professional installation recommended; Limited lifetime manufacturer warranty
  • Quality 1/4 in. (6 mm) thick certified clear tempered glass; Frameless curved design with a European style; Convenient towel bar handle
  • Suitable for installation on any straight (not curved) bathtub
  • The AQUA Uno tub door from DreamLine; blends a fresh look with a sophisticated frameless design for an amazing value.

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Aqua Uno
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
58 in
IAPMO Listed
No
Material
Brass, Tempered Glass
Width
34-5/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday