0 items

Dreamline® Prism 40-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass

DSHEN2140400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum wall profiles allow up to 3/8 in adjustment per side for width or out-of-plumb (uneven walls)
  • DreamLine exclusive ClearMax water and stain resistant glass coating
  • Hardware Finish: Chrome
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Model Size: 40-1/8 in W x 40-1/8 in D x 72 in H; Walk-In Opening: 22-3/16 in
  • Pictured SlimLine shower base is not included
  • Premium 3/8 in (10mm) certified tempered glass; Frameless glass design
  • Professional installation recommended; Limited Lifetime Manufacturer Warranty
  • Stainless steel pivot bars; Full length magnetic door latch for water tight closure; Reversible for a right or left door opening
  • The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with an outstanding style. Reversible for a right or left door opening. Complete your renovation with DreamLine for the ultimate solution for your shower project!

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Prism
Color Finish
Chrome
Color Finish Category
Chromes
Depth
40-1/8 in
ETL Listed
No
GSA Approved
No
Glass Type
Clear
Handle Type
Bar
Height
72 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
2 Wall Corner
Length
40-1/8 in
Material
Aluminum, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
40-1/8 in x 40-1/8 in x 72 in
Thickness
3/8 in
UL Listed
No
Weight
178-57/100
Width
40-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday