0 items

Dreamline® Unidoor Lux 40 in. Frameless Hinged Shower Door with Clear Glass

DSHDR23407210

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven) walls; Reversible for a right or left door opening
  • Hardware Finish: Chrome
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Warranty on Chrome and Brushed Nickel finishes; Oil Rubbed Bronze or Satin Black finish warranty is limited to one (1) year
  • Model Size: 40 in W x 72 in H; Walk-in Opening: 25 in; Configuration includes a Shower Door and Inline Panel
  • Optional SlimLine matching shower base available on select model sizes (sold separately)
  • Premium 3/8 in (10mm) thick certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
  • Solid brass wall-to-glass self-closing hinges; Inline panel is attached to the wall by brackets; Support Arm required for stability
  • The DreamLine Unidoor Lux is a fully frameless hinged shower door or enclosure designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor Lux for the look of custom glass at an unparalleled value.
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Unidoor Lux
Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
No
GSA Approved
No
Glass Type
Clear
Handle Type
Square
Height
72 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
3 Wall Alcove
Material
Brass, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
40 in x 72 in
Thickness
3/8 in
UL Listed
No
Weight
119-49/100
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday